U67 - 2" U FM7 Conduit Body

Eaton

  • $224.24 (Each)
  • $224.24 (Each)

  • $448.48 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
U67
Manufacturer
Eaton
Manufacturer's Part Number
U67
Description
2" U FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, U Shape, 2"
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662276465831 / 00662276465831
Weight per unit
8.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.24 (Each)
Standard Packaging
$448.48 (Per 2)
Resources
Images
 
 
U67 - Small Image
 
U67 - Large Image
Attachments
 
 
U67 - Specification Sheet
Tech Bulletins
 
 
U67 - Tech Bulletin
Other Links
 
 
U67 - Other
Features
connection
Rigid Thread
Material, Color, and Finish
Finish
Aluminum Acrylic Paint
Color
Gray
Dimensions and Weight
Hub Size
2 in
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, U shape, 2"
Special Features
Sweeping Bend Radius, Angled Cover
Description
2" U FM7 CONDUIT BODY
Product Type
2 U Form 7 THRD Rigid Outlet Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H U67 2 U FORM 7 THRD RIGID OUT
Additional Information
dimensions
17.3100 IN X 3.6300 IN X 8.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00662276465831
UPC
662276465831
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
8.89
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
Rigid Conduit
standard
UL514B
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?