UNF1005SA - 4" Alu Female Union

Eaton

  • $977.19 (Each)
  • $977.19 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNF1005SA
Manufacturer
Eaton
Manufacturer's Part Number
UNF1005 SA
Description
4" Alu Female Union
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Copper-Free Aluminum, Group B Rated, 4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101934 / 00782274101934
Weight per unit
4.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$977.19 (Each)
Resources
Tech Bulletins
 
 
UNF1005SA - Tech Bulletin
Images
 
 
UNF1005SA - Large Image
 
UNF1005SA - Large Image
 
UNF1005SA - Small Image
Attachments
 
 
UNF1005SA - Specification Sheet
Other Links
 
 
UNF1005SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4" ALU FEMALE UNION
Product Type
4 NPT Al Female Unf Union
Long Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Copper-free aluminum, Group B rated, 4"
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H UNF1005 SA 4 NPT AL FEMALE UN
Additional Information
dimensions
4.0600 IN X 6.1900 IN X 6.1900 IN
Manufacturer Information
Manufacturers Part Number
UNF1005 SA
Brand
Eaton
GTIN
00782274101934
UPC
782274101934
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
4.1999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat