UNF205SA - 3/4" Alum Female Union

Eaton

  • $62.79 (Each)
  • $62.79 (Each)

  • $627.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNF205SA
Manufacturer
Eaton
Manufacturer's Part Number
UNF205 SA
Description
3/4" Alum Female Union
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Copper-Free Aluminum, Group B Rated, 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101835 / 00782274101835
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.79 (Each)
Standard Packaging
$627.90 (Per 10)
Resources
Images
 
 
UNF205SA - Small Image
 
UNF205SA - Large Image
 
UNF205SA - Large Image
Attachments
 
 
UNF205SA - Specification Sheet
Tech Bulletins
 
 
UNF205SA - Tech Bulletin
Other Links
 
 
UNF205SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Product Type
3/4 NPT Female Al Unf Union
Long Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Copper-free aluminum, Group B rated, 3/4"
Special Features
1-13/16 In Diameter X 1-3/4 In Length
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H UNF205 SA 3/4 NPT FEMALE AL U
Description
3/4" ALUM FEMALE UNION
Additional Information
dimensions
1.9100 IN X 1.7800 IN X 1.7800 IN
Manufacturer Information
Manufacturers Part Number
UNF205 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274101835
UPC
782274101835
Taxonomies, Classifications, and Categories
Type
Union
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat