UNF305 - 1" Female Union

Eaton

  • $75.17 (Each)
  • $75.17 (Each)

  • $375.85 (Per 5)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNF305
Manufacturer
Eaton
Manufacturer's Part Number
UNF305
Description
1" Female Union
Union, 1 In Trade Size, Unf Model, Straight, Electro Galvanized With Chromate Treatment, Female Connection, 2 In Length, 1-7/8 In Diameter, 0.77 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274644103 / 00782274644103
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.17 (Each)
Standard Packaging
$375.85 (Per 5)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
245
Resources
Attachments
 
 
UNF305 - Specification Sheet
Images
 
 
UNF305 - Small Image
 
UNF305 - Large Image
 
UNF305 - Large Image
Other Links
 
 
UNF305 - Other
Tech Bulletins
 
 
UNF305 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Shape
Straight
Dimensions and Weight
Diameter
1-7/8 in
Length
2 in
Descriptions
Description
1" FEMALE UNION
Extra Long Description
CRH UNF305 1 NPT FEMALE UNF UNION
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Union, 1 in Trade Size, UNF Model, Straight, Electro Galvanized with Chromate Treatment, Female Connection, 2 in Length, 1-7/8 in Diameter, 0.77 lb
Product Type
Union
Short Description
Union, 1 in, Electro Galvanized with Chromate Treatment, Male
Special Features
Strong and Durable Construction
Additional Information
Color/Finish
Electro Galvanized with Chromate Treatment
Connection Type
Female
Dimensions
2.0900 IN X 2.1900 IN X 2.1900 IN
Enclosure Type
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
For Use With
Rigid Conduit
Made In USA
yes
Package Quantity
1 CT;5 PK
Standards Met
UL Standard 1203;CSA Standard C22.2 No. 30;NEC/CEC Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UNF305
Model
UNF
GTIN
00782274644103
UPC
782274644103
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Trade Size
Trade Size
1 in
Packaging
Weight
0.77 lb
Weight per each
0.77
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To Connect Conduit to Conduit or to Provide a Means for Future Modification of the Conduit System
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat