UNF405SA - 1-1/4" Alu Female Union

Eaton

  • $183.74 (Each)
  • $183.74 (Each)

  • $918.70 (Per 5)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNF405SA
Manufacturer
Eaton
Manufacturer's Part Number
UNF405 SA
Description
1-1/4" Alu Female Union
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Copper-Free Aluminum, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101859 / 00782274101859
Weight per unit
0.122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.74 (Each)
Standard Packaging
$918.70 (Per 5)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Tech Bulletins
 
 
UNF405SA - Tech Bulletin
Images
 
 
UNF405SA - Small Image
 
UNF405SA - Large Image
 
UNF405SA - Large Image
Attachments
 
 
UNF405SA - Specification Sheet
Other Links
 
 
UNF405SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1 1/4 NPT Female Al Unf Union
Description
1-1/4" ALU FEMALE UNION
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H UNF405 SA 1 1/4 NPT FEMALE AL
Long Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Copper-free aluminum, 1-1/4"
Additional Information
dimensions
2.2500 IN X 2.7500 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
UNF405 SA
GTIN
00782274101859
UPC
782274101859
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
0.122
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat