UNF605SA - 2" Alu Exprf Female Union

Eaton

  • $268.26 (Each)
  • $268.26 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNF605SA
Manufacturer
Eaton
Manufacturer's Part Number
UNF605 SA
Description
2" Alu Exprf Female Union
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Copper-Free Aluminum, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101873 / 00782274101873
Weight per unit
0.528 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$268.26 (Each)
Resources
Tech Bulletins
 
 
UNF605SA - Tech Bulletin
Other Links
 
 
UNF605SA - Other
Images
 
 
UNF605SA - Large Image
 
UNF605SA - Large Image
 
UNF605SA - Small Image
Attachments
 
 
UNF605SA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" ALU EXPRF FEMALE UNION
Product Type
2 NPT Female Al Unf Union
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H UNF605 SA 2 NPT FEMALE AL UNF
Long Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Copper-free aluminum, 2"
Additional Information
dimensions
2.6600 IN X 3.8800 IN X 3.8800 IN
Manufacturer Information
Manufacturers Part Number
UNF605 SA
Brand
Eaton
GTIN
00782274101873
UPC
782274101873
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
0.528
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat