UNF605SA - 2" Alu Exprf Female Union

Eaton

  • $303.25 (Each)
  • $303.25 (Each)

Available from manufacturer.
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
UNF605SA
Manufacturer
Eaton
Manufacturer's Part Number
UNF605 SA
Description
2" Alu Exprf Female Union
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Copper-Free Aluminum, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101873 / 00782274101873
Weight per unit
0.528 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$303.25 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
UNF605SA - Small Image
 
UNF605SA - Large Image
 
UNF605SA - Large Image
Attachments
 
 
UNF605SA - Specification Sheet
Tech Bulletins
 
 
UNF605SA - Tech Bulletin
Other Links
 
 
UNF605SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" ALU EXPRF FEMALE UNION
Product Type
2 NPT Female Al Unf Union
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H UNF605 SA 2 NPT FEMALE AL UNF
Long Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Copper-free aluminum, 2"
Additional Information
dimensions
2.6600 IN X 3.8800 IN X 3.8800 IN
Manufacturer Information
Manufacturers Part Number
UNF605 SA
Brand
Eaton
GTIN
00782274101873
UPC
782274101873
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
0.528
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of UNF605SA.
Jump To:

Cross Referenced

These items are similar to UNF605SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF200NR-A Appleton Electric 00078138125771
UNF200NRA Appleton Electric 00781381257718
UNF605 SA Eaton Crouse-Hinds 00782274101873
GUF-6 Killark 00783936270067
UNF-200A O-Z Gedney 00783126551860
EXFU-6 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat