UNF905 - 3-1/2" Female Union

Eaton

  • $672.23 (Each)
  • $672.23 (Each)

Availability: Currently Out Of Stock
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
UNF905
Manufacturer
Eaton
Manufacturer's Part Number
UNF905
Description
3-1/2" Female Union
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Feraloy Iron Alloy, Group B Rated, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274644707 / 00782274644707
Weight per unit
8.8999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$672.23 (Each)
Resources
Images
 
 
UNF905 - Small Image
 
UNF905 - Large Image
 
UNF905 - Large Image
Attachments
 
 
UNF905 - Specification Sheet
Tech Bulletins
 
 
UNF905 - Tech Bulletin
Other Links
 
 
UNF905 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Descriptions
extra long description
CRS-H UNF905 3 1/2 FEMALE UNF UNION
Description
3-1/2" FEMALE UNION
Product Type
3 1/2 Female Unf Union
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Feraloy iron alloy, Group B rated, 3-1/2"
Special Features
5-11/16 In Diameter X 4-1/8 In Length
Additional Information
dimensions
4.1300 IN X 5.6900 IN X 5.6900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
UNF905
GTIN
00782274644707
UPC
782274644707
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
8.8999
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNF905.
Jump To:

Cross Referenced

These items are similar to UNF905 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNF350R Appleton Electric 00781381694858
UNF905 Eaton Crouse-Hinds 00782274644707
UNF9 Killark 00783936011981
UNF-350 O-Z Gedney 00783126552164
UNF905 Thomas & Betts Conduit n/a
UNF905T Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat