UNL125 - 1/2" Male to 3/4" Female 90D Ell=Bow

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNL125
Manufacturer
Eaton
Manufacturer's Part Number
UNL125
Description
1/2" Male to 3/4" Female 90D Ell=Bow
Eaton Crouse-Hinds Series Unl Union, Rigid/Imc, Gender End 1: Female, Gender End 2: Male, Feraloy Iron Alloy, 3/4" Female to 1/2" Male
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274806327 / 00782274806327
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UNL125 - Small Image
 
UNL125 - Large Image
 
UNL125 - Large Image
 
UNL125 - Large Image
Attachments
 
 
UNL125 - Specification Sheet
Tech Bulletins
 
 
UNL125 - Tech Bulletin
Other Links
 
 
UNL125 - Other
 
UNL125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Description
1/2" MALE TO 3/4" FEMALE 90D ELL=BOW
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Product Type
3/4 NPT Fem to 1/2 NPT Male 90 Deg Union
Special Features
2-11/16 In Length X 1-13/16 In Width
Long Description
Eaton Crouse-Hinds series UNL union, Rigid/IMC, Gender end 1: female, Gender end 2: male, Feraloy iron alloy, 3/4" female to 1/2" male
extra long description
CRS-H UNL125 3/4 NPT FEM TO 1/2 NPT
Additional Information
dimensions
2.6900 IN X 1.8100 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
UNL125
Brand
Eaton
GTIN
00782274806327
UPC
782274806327
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
0.68
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat