UNY014 - 6" Male Union

Eaton

  • $1857.14 (Each)
  • $1,857.14 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNY014
Manufacturer
Eaton
Manufacturer's Part Number
UNY014
Description
6" Male Union
Eaton Crouse-Hinds Series Uny Union, Rigid/Imc, Male, Feraloy Iron Alloy, 6"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274647708 / 00782274647708
Weight per unit
21.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,857.14 (Each)
Resources
Images
 
 
UNY014 - Small Image
 
UNY014 - Large Image
Attachments
 
 
UNY014 - Specification Sheet
Tech Bulletins
 
 
UNY014 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Male Threaded
Descriptions
Description
6" MALE UNION
Product Type
6 NPT Male Uny Union
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H UNY014 6 NPT MALE UNY UNION
Long Description
Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Feraloy iron alloy, 6"
Special Features
9-5/16 In Diameter X 5-3/8 In Length
Additional Information
dimensions
6.1300 IN X 9.3100 IN X 9.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
UNY014
GTIN
00782274647708
UPC
782274647708
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
21.45
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat