UNY105SA - 1/2" Alu Male Union

Eaton

  • $39.03 (Each)
  • $39.03 (Each)

  • $390.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNY105SA
Manufacturer
Eaton
Manufacturer's Part Number
UNY105 SA
Description
1/2" Alu Male Union
Aluminum Male Union, 1/2 In Trade Size, Straight Connection Orientation, Threaded Connection, 1/2 In Hub Size, 2-5/8 In Length, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101965 / 00782274101965
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.03 (Each)
Standard Packaging
$390.30 (Per 10)
Resources
Images
 
 
UNY105SA - Small Image
 
UNY105SA - Large Image
 
UNY105SA - Large Image
 
UNY105SA - Large Image
Attachments
 
 
UNY105SA - Specification Sheet
Tech Bulletins
 
 
UNY105SA - Tech Bulletin
Other Links
 
 
UNY105SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Dimensions and Weight
Hub Size
1/2 in
Length
2-5/8 in
Descriptions
Product Type
Aluminum Male Union
extra long description
CRS-H UNY105 SA 1/2 NPT MALE UNY AL
Long Description
Aluminum Male Union, 1/2 in Trade Size, Straight Connection Orientation, Threaded Connection, 1/2 in Hub Size, 2-5/8 in Length, 0.14 lb/EA
Short Description
Aluminum Male Union, 1/2 in, Straight Connection
Special Features
Vibrationproof;Chemical Resistance;Water Tight;Dust Tight
Description
1/2" ALU MALE UNION
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Additional Information
Connection Orientation
Straight
Connection Type
Threaded
Enclosure Type
Class I Div 1 and 2 Group A B C D;Class II Div 1 Group E F G;Class II Div 2 Group F G;Class III
for use with
Threaded Thickwall Conduit Systems;Junction Box or Device Enclosure
Standards Met
UL 886;CSA C22.2;NEC/CEC;UL 1203
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
2.4700 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
UNY105 SA
GTIN
00782274101965
UPC
782274101965
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hazardous Location
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat