UNY215 - 3/4" to 1/2" Male Union

Eaton

  • $47.63 (Each)
  • $47.63 (Each)

  • $476.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNY215
Manufacturer
Eaton
Manufacturer's Part Number
UNY215
Description
3/4" to 1/2" Male Union
Eaton Crouse-Hinds Series Uny Union, Rigid/Imc, Male, Steel, Group B Rated, 1/2" Female to 3/4" Male
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274648002 / 00782274648002
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.63 (Each)
Standard Packaging
$476.30 (Per 10)
Resources
Images
 
 
UNY215 - Small Image
 
UNY215 - Large Image
 
UNY215 - Large Image
Attachments
 
 
UNY215 - Specification Sheet
Tech Bulletins
 
 
UNY215 - Tech Bulletin
Other Links
 
 
UNY215 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Description
3/4" TO 1/2" MALE UNION
Product Type
1/2 Female to 3/4 Male NPT Uny Union
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Steel, Group B rated, 1/2" female to 3/4" male
Special Features
1-13/16 In Diameter X 2-7/16 In Length
extra long description
CRS-H UNY215 1/2 FEMALE TO 3/4 MALE
Additional Information
dimensions
2.6300 IN X 1.8800 IN X 1.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
UNY215
GTIN
00782274648002
UPC
782274648002
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Union
Packaging
Weight per each
0.68
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat