V2LM2CHT2UNV1 - 14W Haz Loc Led Low Bay 3/4" Thru Wall MNT

Eaton

  • $2031.32 (Each)
  • $2,031.32 (Each)

Availability: Currently Out Of Stock
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
V2LM2CHT2UNV1
Manufacturer
Eaton
Manufacturer's Part Number
V2LM2CHT2/UNV1
Description
14W Haz Loc Led Low Bay 3/4" Thru Wall MNT
Eaton Crouse-Hinds Series Vaporgard V2L Led, 0.12A, Cool White, Ac Drive, 50W Hid or 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 1700 LM, Copper-Free Alum, VXT Wall MT, 3/4", 120-277 Vac, 14W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276841512 / 00662276841512
Weight per unit
7.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,031.32 (Each)
Resources
Tech Bulletins
 
 
V2LM2CHT2UNV1 - Tech Bulletin
Images
 
 
V2LM2CHT2UNV1 - Large Image
Other Links
 
 
V2LM2CHT2UNV1 - Other
 
V2LM2CHT2UNV1 - Other
Attachments
 
 
V2LM2CHT2UNV1 - Specification Sheet
Brochures
 
 
V2LM2CHT2UNV1 - Brochure
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
For targeted illumination in Class I, Division 2 hazardous areas. The Crouse-Hinds series Vaporgard V2L LED light fixture provides uniform crisp, white light and is suitable for lower mounting heights, confined spaces, tunnels or utility rooms. The V2L's unique domeless, low profile design is ideal for compact spaces where incandescent and HID based luminaires are too large to fit in the mechanical envelope required. The V2L LED is available in 1700 and 3300 lumen models, with color temperature options
Description
14W HAZ LOC LED LOW BAY 3/4" THRU WALL MNT
extra long description
CRS-H V2LM2CHT2/UNV1 VAPORGARD PRO
Product Type
Vaporgard Pro Led Low Prof 3/4" Wall
Long Description
Eaton Crouse-Hinds series Vaporgard V2L LED, 0.12A, Cool white, AC drive, 50W HID or 150-200W incan equiv, 50/60 Hz, Without guard, Heat and impact resistant glass lens, 1700 lm, Copper-free alum, VXT wall mt, 3/4", 120-277 Vac, 14W
Additional Information
dimensions
11.2500 IN X 8.7500 IN X 7.0600 IN
Manufacturer Information
Manufacturers Part Number
V2LM2CHT2/UNV1
Brand
Eaton
GTIN
00662276841512
UPC
662276841512
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Light fixture
Packaging
Weight per each
7.9
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat