V3LM2CUNV1 - 29W, 100-277V Vaporgard Led

Eaton

  • $2529.85 (Each)
  • $2,529.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V3LM2CUNV1
Manufacturer
Eaton
Manufacturer's Part Number
V3LM2C/UNV1
Description
29W, 100-277V Vaporgard Led
Eaton Crouse-Hinds Series Vaporgard V2L Led, 0.24A, Cool White, Ac Drive, 50W Hid or 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 3000 LM, Copper-Free Alum, No Mounting Module, 120-277 Vac, 29W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276652118 / 00662276652118
Weight per unit
6.6999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,529.85 (Each)
Resources
Images
 
 
V3LM2CUNV1 - Small Image
 
V3LM2CUNV1 - Large Image
Attachments
 
 
V3LM2CUNV1 - Specification Sheet
Brochures
 
 
V3LM2CUNV1 - Brochure
Tech Bulletins
 
 
V3LM2CUNV1 - Tech Bulletin
Other Links
 
 
V3LM2CUNV1 - Other
 
V3LM2CUNV1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
29W,100-277V VAPORGARD LED
extra long description
CRS-H V3LM2C/UNV1 VAPORGARD PRO LED
Product Type
Vaporgard Pro Led Low Profile Housing
Features
For targeted illumination in Class I, Division 2 hazardous areas. The Crouse-Hinds series Vaporgard V2L LED light fixture provides uniform crisp, white light and is suitable for lower mounting heights, confined spaces, tunnels or utility rooms. The V2L's unique domeless, low profile design is ideal for compact spaces where incandescent and HID based luminaires are too large to fit in the mechanical envelope required. The V2L LED is available in 1700 and 3300 lumen models, with color temperature options
Long Description
Eaton Crouse-Hinds series Vaporgard V2L LED, 0.24A, Cool white, AC drive, 50W HID or 150-200W incan equiv, 50/60 Hz, Without guard, Heat and impact resistant glass lens, 3000 lm, Copper-free alum, No mounting module, 120-277 Vac, 29W
Additional Information
dimensions
4.5000 IN X 4.5000 IN X 2.5500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
V3LM2C/UNV1
GTIN
00662276652118
UPC
662276652118
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Light fixture
Packaging
Weight per each
6.6999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat