V65HG - Galv, Hand Rail Mounted Pole

Eaton

  • $2169.04 (Each)
  • $2,169.04 (Each)
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
V65HG
Manufacturer
Eaton
Manufacturer's Part Number
V65H-G
Description
Galv, Hand Rail Mounted Pole
Eaton Crouse-Hinds Series V-Spring Telescoping Light Pole, Galvanized Steel, Handrail Stanchion Mount
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
662276469983 / 00662276469983
Weight per unit
56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,169.04 (Each)
Resources
Brochures
 
 
V65HG - Brochure
Other Links
 
 
V65HG - Other
 
V65HG - Other
Attachments
 
 
V65HG - Specification Sheet
Images
 
 
V65HG - Large Image
 
V65HG - Small Image
Tech Bulletins
 
 
V65HG - Tech Bulletin
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
Galvanized Structural Steel
Material, Color, and Finish
Finish
Galvanized
Color
Grey
Style
Telescoping
Dimensions and Weight
Size
5 to 10" height
Descriptions
Product Type
V-Spring Pole 2 Od Hrail Adj HT Galv ST
Description
GALV, HAND RAIL MOUNTED POLE
Features
The Crouse-Hinds series V-Spring telescoping safety light pole increases safety and decreases labor costs associated with lighting installation and routine maintenance. Its innovative design allows for all work to safely take place on the platform or walkway, eliminating the need for portable ladders and fall protection equipment. Applications include: Fixtures installed on industrial walkways, platforms, stairways and conveyors where OSHA/HSE regulations require fall prevention equipment; hard to reach o
extra long description
CRS-H V65H-G V-SPRING POLE 2 OD HRA
Special Features
Vertical Spring Assisted Lowering Pole makes lowering and raising safe and easy
Long Description
Eaton Crouse-Hinds series V-Spring telescoping light pole, Galvanized steel, Handrail stanchion mount
Additional Information
dimensions
73.5000 IN X 6.5700 IN X 6.5700 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
V65H-G
GTIN
00662276469983
UPC
662276469983
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Telescoping light pole
Packaging
Weight per each
56
Carton
1
Uses, Certifications, and Standards
standard
3426-83 LUMINAIRES - Luminaire Poles
Mounting
Handrail Stanchion
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat