V65WG - Telescoping LT Pole Wall MNT Galv Steel

Eaton

  • $2551.95 (Each)
  • $2,551.95 (Each)
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
V65WG
Manufacturer
Eaton
Manufacturer's Part Number
V65W-G
Description
Telescoping LT Pole Wall MNT Galv Steel
Eaton Crouse-Hinds Series V-Spring Telescoping Light Pole, Galvanized Steel, Wall Mount
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
662276470019 / 00662276470019
Weight per unit
53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,551.95 (Each)
Resources
Images
 
 
V65WG - Small Image
 
V65WG - Large Image
Attachments
 
 
V65WG - Specification Sheet
Brochures
 
 
V65WG - Brochure
Tech Bulletins
 
 
V65WG - Tech Bulletin
Other Links
 
 
V65WG - Other
 
V65WG - Other
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
Galvanized Structural Steel
Material, Color, and Finish
Finish
Galvanized
Color
Grey
Style
Telescoping
Dimensions and Weight
Size
5 to 10" height
Descriptions
Features
The Crouse-Hinds series V-Spring telescoping safety light pole increases safety and decreases labor costs associated with lighting installation and routine maintenance. Its innovative design allows for all work to safely take place on the platform or walkway, eliminating the need for portable ladders and fall protection equipment. Applications include: Fixtures installed on industrial walkways, platforms, stairways and conveyors where OSHA/HSE regulations require fall prevention equipment; hard to reach o
Product Type
V-Spring Pole 2 Od Wall Adj HT Galv ST
Description
TELESCOPING LT POLE WALL MNT GALV STEEL
Long Description
Eaton Crouse-Hinds series V-Spring telescoping light pole, Galvanized steel, Wall mount
Special Features
Vertical Spring Assisted Lowering Pole makes lowering and raising safe and easy
extra long description
CRS-H V65W-G V-SPRING POLE 2 OD WAL
Additional Information
dimensions
73.5000 IN X 6.5700 IN X 6.5700 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
V65W-G
GTIN
00662276470019
UPC
662276470019
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Telescoping light pole
Packaging
Weight per each
53
Carton
1
Uses, Certifications, and Standards
standard
3426-83 LUMINAIRES - Luminaire Poles
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat