VMV11LUNV1 - 120-227V LT FX 118W

Eaton Crouse-Hinds Series

  • $5801.60 (Each)
  • $5,801.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VMV11LUNV1
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
VMV11L/UNV1
Description
120-227V LT FX 118W
00662276371057|0662276|662276371057|66227637105|37105|VMV11L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV11L/UNV1|Crouse VMV11L/UNV1|Crouse-Hinds Company VMV11L/UNV1|Crousehinds VMV11L/UNV1|Crouse-Hinds VMV11L/UNV1|Eaton Crouse-Hinds VMV11L/UNV1|Eaton VMV11L/UNV1|Eeton Crouse-Hinds VMV11L/Unv1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276371057 / 00662276371057
Weight per unit
25.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,801.60 (Each)
Resources
Brochures
 
 
VMV11LUNV1 - Brochure
Images
 
 
VMV11LUNV1 - Small Image
 
VMV11LUNV1 - Large Image
Attachments
 
 
VMV11LUNV1 - Specification Sheet
Other Links
 
 
VMV11LUNV1 - Other
 
VMV11LUNV1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Lamp Type
LED
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Backing Material
Electrogalvanized Steel
Descriptions
Long Description
00662276371057|0662276|662276371057|66227637105|37105|VMV11L/UNV1|LED LT LESS MOUNT MODULE|Crouse Hinds VMV11L/UNV1|Crouse VMV11L/UNV1|CROUSE-HINDS COMPANY VMV11L/UNV1|CrouseHinds VMV11L/UNV1|CROUSE-HINDS VMV11L/UNV1|Eaton Crouse-Hinds VMV11L/UNV1|Eaton VMV11L/UNV1|Eeton Crouse-Hinds VMV11L/UNV1
Description
120-227V LT FX 118W
Product Type
Led LT Less Mount Module
extra long description
CRS-H VMV11L/UNV1 LED LT LESS MOUNT
Features
Champ VMV LED is our flagship LED fixture for Class I and Class II hazardous area mid bay and high bay downlighting. It is available in nine models ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8 feet all the way up to 60 feet. Champ VMV LED light fixtures are engineered to provide maintenance-free operation, while delivering long life and high lumen performance. The NEMA 4X fixture provides up to 124 lumens per watt, and custom Type I,
Additional Information
Cord Type
Eaton Crouse-Hinds
Attachment Type
Electrogalvanized Steel
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
Manufacturers Part Number
VMV11L/UNV1
GTIN
00662276371057
UPC
662276371057
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
25.1
Carton
1
Uses, Certifications, and Standards
Application
High Bay for heavy industrial plants, refineries, petrochemical plants, mining, platforms, loading docks, tunnels etc
standard
uL 1598, 1598A, 844, CSA C22.2, IEC/ATEX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat