VMV7LUNV34 - 62W, 347-480V Led LT FX

Eaton Crouse-Hinds Series

  • $4050.33 (Each)
  • $4,050.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VMV7LUNV34
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
VMV7L/UNV34
Description
62W, 347-480V Led LT FX
00662276424142|0662276|662276424142|66227642414|42414|VMV7L/UNV34|Led LT Less Mount Module 7000 Lumens 480V|Crouse Hinds VMV7L/UNV34|Crouse VMV7L/UNV34|Crouse-Hinds Company VMV7L/UNV34|Crousehinds VMV7L/UNV34|Crouse-Hinds VMV7L/UNV34|Eaton Crouse-Hinds VMV7L/UNV34|Eaton VMV7L/UNV34|Eeton Crouse-Hinds VMV7L/UNV34|20332918
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276424142 / 00662276424142
Weight per unit
24.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,050.33 (Each)
Resources
Brochures
 
 
VMV7LUNV34 - Brochure
Images
 
 
VMV7LUNV34 - Large Image
 
VMV7LUNV34 - Small Image
 
VMV7LUNV34 - Large Image
Attachments
 
 
VMV7LUNV34 - Specification Sheet
Other Links
 
 
VMV7LUNV34 - Other
 
VMV7LUNV34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Lamp Type
LED
Voltage Rating
347 to 480
amperage rating
Eaton Crouse-Hinds
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Descriptions
Features
Champ VMV LED is our flagship LED fixture for Class I and Class II hazardous area mid bay and high bay downlighting. It is available in nine models ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8 feet all the way up to 60 feet. Champ VMV LED light fixtures are engineered to provide maintenance-free operation, while delivering long life and high lumen performance. The NEMA 4X fixture provides up to 124 lumens per watt, and custom Type I,
Description
62W,347-480V LED LT FX
Product Type
Led LT Less Mount Module 7000 Lumens 480V
extra long description
CRS-H VMV7L/UNV34 LED LT LESS MOUNT
Long Description
00662276424142|0662276|662276424142|66227642414|42414|VMV7L/UNV34|LED LT LESS MOUNT MODULE 7000 LUMENS 480V|Crouse Hinds VMV7L/UNV34|Crouse VMV7L/UNV34|CROUSE-HINDS COMPANY VMV7L/UNV34|CrouseHinds VMV7L/UNV34|CROUSE-HINDS VMV7L/UNV34|Eaton Crouse-Hinds VMV7L/UNV34|Eaton VMV7L/UNV34|Eeton Crouse-Hinds VMV7L/UNV34|20332918
Additional Information
Cord Type
Eaton Crouse-Hinds
dimensions
13.0000 IN X 12.7500 IN X 13.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
VMV7L/UNV34
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276424142
UPC
662276424142
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Type
Light fixture
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
24.18
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
standard
uL 1598, 1598A, 844, CSA C22.2, IEC/ATEX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat