VMVL3JR3UNV1 - 27W 100-277V 25D 1-1/2"Stan Type Iii Led

Eaton

  • $4372.24 (Each)
  • $4,372.24 (Each)
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
VMVL3JR3UNV1
Manufacturer
Eaton
Manufacturer's Part Number
VMVL-3-J-R3-UNV1
Description
27W 100-277V 25D 1-1/2"Stan Type Iii Led
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 70W Hid Equivalent, No Guard, Glass Lens, 3000 Lumens, 123 LM/W, Die Cast Aluminum, Stanchion 25° Angled, Type Iii, 1-1/2" Trade Size, 100-277 Vac, 127-250 VDC, 28W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276893436 / 00662276893436
Weight per unit
22.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,372.24 (Each)
Resources
Images
 
 
VMVL3JR3UNV1 - Small Image
 
VMVL3JR3UNV1 - Large Image
Attachments
 
 
VMVL3JR3UNV1 - Specification Sheet
Brochures
 
 
VMVL3JR3UNV1 - Brochure
Other Links
 
 
VMVL3JR3UNV1 - Other
 
VMVL3JR3UNV1 - Other
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
CRS-H VMVL-3-J-R3-UNV1 LED LT STNCH
Description
27W 100-277V 25D 1-1/2"STAN TYPE III LED
Features
The Type 4X fixture provides up to 137 lumens per watt, and custom Type I, III and V optics maximize light distribution and intensity. Champ VMVL LEDs are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These light fixtures are ideal for indoor and outdoor general area lighting in oil and gas refineries, drilling rigs, petrochemical plants, food and beverage facilities, and other industrial applications where flammable gases, vapor
Product Type
Led LT STNCH MNT 1 1/2 In Hub 3000 Lumens Type Iii
Long Description
Eaton Crouse-Hinds series Champ VMVL LED fixture, Cool white, 70W HID equivalent, No guard, Glass lens, 3000 lumens, 123 lm/W, Die cast aluminum, Stanchion 25° angled, Type III, 1-1/2" trade size, 100-277 Vac, 127-250 Vdc, 28W
Additional Information
dimensions
15.0700 IN X 11.6200 IN X 12.8500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
VMVL-3-J-R3-UNV1
GTIN
00662276893436
UPC
662276893436
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Light fixture
Packaging
Weight per each
22.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat