VMVL5UNV1 - 5256 Lum 120-277 Vac,

Eaton

  • $3993.19 (Each)
  • $3,993.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VMVL5UNV1
Manufacturer
Eaton
Manufacturer's Part Number
VMVL-5-UNV1
Description
5256 Lum 120-277 Vac,
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 100W Hid Equivalent, No Guard, Glass Lens, 5000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 100-277 Vac, 127-250 VDC, 45W
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276862449 / 00662276862449
Weight per unit
20.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,993.19 (Each)
Resources
Attachments
 
 
VMVL5UNV1 - Specification Sheet
Other Links
 
 
VMVL5UNV1 - Other
 
VMVL5UNV1 - Other
Images
 
 
VMVL5UNV1 - Small Image
 
VMVL5UNV1 - Large Image
Brochures
 
 
VMVL5UNV1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Led LT Less Mount Module
Description
5256 LUM 120-277 VAC,
extra long description
CRS-H VMVL-5-UNV1 LED LT LESS MOUNT
Features
The Type 4X fixture provides up to 137 lumens per watt, and custom Type I, III and V optics maximize light distribution and intensity. Champ VMVL LEDs are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These light fixtures are ideal for indoor and outdoor general area lighting in oil and gas refineries, drilling rigs, petrochemical plants, food and beverage facilities, and other industrial applications where flammable gases, vapor
Long Description
Eaton Crouse-Hinds series Champ VMVL LED fixture, Cool white, 100W HID equivalent, No guard, Glass lens, 5000 lumens, 127 lm/W, Die cast aluminum, No mounting module, Type V, 100-277 Vac, 127-250 Vdc, 45W
Additional Information
dimensions
13.0000 IN X 12.7500 IN X 13.1300 IN
Manufacturer Information
Manufacturers Part Number
VMVL-5-UNV1
Brand
Eaton
GTIN
00662276862449
UPC
662276862449
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Light fixture
Packaging
Weight per each
20.7999
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat