WLGFFSV - FS&FD Box Vert Mount

Eaton

  • $143.32 (Each)
  • $143.32 (Each)

  • $3,583.00 (Per 25)
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
WLGFFSV
Manufacturer
Eaton
Manufacturer's Part Number
WLGF FSV
Description
FS&FD Box Vert Mount
Eaton Crouse-Hinds Series WLGF Wet Location Cover, Copper-Free Aluminum, Vertical, Gasket, Spring Door Cover, For Gfci Receptacles, Used With FS and FD Device Boxes
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
662276055117 / 00662276055117
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.32 (Each)
Standard Packaging
$3,583.00 (Per 25)
Resources
Images
 
 
WLGFFSV - Small Image
 
WLGFFSV - Large Image
 
WLGFFSV - Large Image
 
WLGFFSV - Large Image
 
WLGFFSV - Large Image
 
WLGFFSV - Large Image
 
WLGFFSV - Large Image
Attachments
 
 
WLGFFSV - Specification Sheet
Tech Bulletins
 
 
WLGFFSV - Tech Bulletin
Other Links
 
 
WLGFFSV - Other
 
WLGFFSV - Other
 
WLGFFSV - Other
 
WLGFFSV - Other
 
WLGFFSV - Other
 
WLGFFSV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangle
Material
Copper-Free Aluminum
Material, Color, and Finish
Finish
Aluminum lacquer
Dimensions and Weight
Size
4-9/16 IN LENGTH X 2-13/16 IN WIDTH
Descriptions
Description
FS&FD BOX VERT MOUNT
Product Type
GFC1 FS/FD Covers-Wet Loc Dev
Features
WLRS, WLRD and WLGF wet location covers from Eaton's Crouse-Hinds Division are suitable for use as general purpose utility receptacle covers, wherever portable equipment is required, in areas where electrical requirements do not exceed medium duty ratings. They are also used to mount FS and FD single-gang or multi-gang boxes having individual cover openings.
extra long description
CRS-H WLGF FSV GFC1 FS/FD COVERS-WE
Long Description
Eaton Crouse-Hinds series WLGF wet location cover, Copper-free aluminum, Vertical, Gasket, Spring door cover, for GFCI receptacles, used with FS and FD device boxes
Special Features
Gasket
Additional Information
dimensions
4.5600 IN X 1.1300 IN X 2.8100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
WLGF FSV
GTIN
00662276055117
UPC
662276055117
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Wet location cover
Packaging
Weight per each
0.43
Carton
1
Package
25
Uses, Certifications, and Standards
standard
ANSI/UL 514A
Mounting
DEVICE BOX
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat