WLRD1 - Alum DPLX RCPT CVR

Eaton

  • $141.67 (Each)
  • $141.67 (Each)

  • $708.35 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WLRD1
Manufacturer
Eaton
Manufacturer's Part Number
WLRD1
Description
Alum DPLX RCPT CVR
Deluxe Weatherproof Cover, 1 Gang, 2.91 In (L) X 1.31 In (W) X 4.44 In (H), Screw Mount;Horizontal Mount, Die Cast Copper-Free Aluminum, 0.4700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274128023 / 00782274128023
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.67 (Each)
Standard Packaging
$708.35 (Per 5)
Resources
Images
 
 
WLRD1 - Small Image
 
WLRD1 - Large Image
 
WLRD1 - Large Image
 
WLRD1 - Large Image
 
WLRD1 - Large Image
 
WLRD1 - Large Image
 
WLRD1 - Large Image
 
WLRD1 - Large Image
Specifications Sheets
 
 
WLRD1 - Specification Sheet
Attachments
 
 
WLRD1 - Specification Sheet
Tech Bulletins
 
 
WLRD1 - Tech Bulletin
Other Links
 
 
WLRD1 - Other
 
WLRD1 - Other
 
WLRD1 - Other
 
WLRD1 - Other
 
WLRD1 - Other
 
WLRD1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die Cast Copper-Free Aluminum
Shape
Rectangle
Material, Color, and Finish
Finish
Lacquer Aluminum
Dimensions and Weight
Size
4.44 In Length X 1.13 In Width X 2.91 In Height
Descriptions
Product Type
Deluxe Weatherproof Cover
Description
ALUM DPLX RCPT CVR
Short Description
Deluxe Weatherproof Cover, 1 Gang, Die Cast Copper-Free Aluminum
Special Features
Constructional Feature Corrosion Resistant;Used on FS/FD Device Box
Long Description
Deluxe Weatherproof Cover, 1 Gang, 2.91 in (L) x 1.31 in (W) x 4.44 in (H), Screw Mount;Horizontal Mount, Die Cast Copper-Free Aluminum, 0.4700 lb
Features
Deluxe Weatherproof Covers for FS/FD Boxes - Diecast Aluminum Receptacle Covers. UL listed for wet locations (cover closed) and damp locations (cover open or closed). Meets 2008 NEC 406.8 (A) and 406.8 (B)(2). Diecast copper free aluminum with epoxy finish provides maximum corrosion resistance. Self-closing spring door assures full protection. EPDM gasketing material on WLRD1 and WLRS1 provide excellent resistance to ozone, weathering and temperatures from -46º C to 127ºC (-50ºF to 260ºF). Single Receptacl
extra long description
CRS-H WLRD1 WET DPLX SPDR CVR W/GAS
Additional Information
dimensions
2.91 in (L) x 1.31 in (W) x 4.44 in (H)
Mounting Type
Screw Mount;Horizontal Mount
for use with
Wet Locations
package quantity
1CT;5 PK
Standards Met
UL Listed 514A;ANSI;NEC;NEMA WD-1;NEMA WD-5;OSHA
Manufacturer Information
Manufacturers Part Number
WLRD1
Brand
Eaton
GTIN
00782274128023
UPC
782274128023
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Wet location cover
Packaging
Weight
0.4700 lb
Weight per each
0.47
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
Application
Industrial
standard
ANSI/UL 514A
Mounting
HORIZONTAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat