WLRS2 - Alum SGL RCPT CVR

Eaton

  • $119.53 (Each)
  • $119.53 (Each)

  • $597.65 (Per 5)
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
WLRS2
Manufacturer
Eaton
Manufacturer's Part Number
WLRS2
Description
Alum SGL RCPT CVR
Eaton Crouse-Hinds Series WLRS Wet Location Cover, Copper-Free Aluminum, Vertical, 1-1/2", Gasket, Single Spring Door Cover, For Nema Configuration Round Receptacles
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274128047 / 00782274128047
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.53 (Each)
Standard Packaging
$597.65 (Per 5)
Resources
Images
 
 
WLRS2 - Small Image
 
WLRS2 - Large Image
 
WLRS2 - Large Image
 
WLRS2 - Large Image
 
WLRS2 - Large Image
 
WLRS2 - Large Image
 
WLRS2 - Large Image
 
WLRS2 - Large Image
 
WLRS2 - Large Image
 
WLRS2 - Large Image
Attachments
 
 
WLRS2 - Specification Sheet
Tech Bulletins
 
 
WLRS2 - Tech Bulletin
Other Links
 
 
WLRS2 - Other
 
WLRS2 - Other
 
WLRS2 - Other
 
WLRS2 - Other
 
WLRS2 - Other
 
WLRS2 - Other
 
WLRS2 - Other
 
WLRS2 - Other
 
WLRS2 - Other
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
Copper-Free Aluminum
Shape
Rectangle
Material, Color, and Finish
Finish
Epoxy
Dimensions and Weight
Size
2.91 In Length X 1.13 In Width X 4.44 In Height
Descriptions
Product Type
Wet SGL SPDR CVR W/Gask Dia. 1 1/2
Description
ALUM SGL RCPT CVR
Features
WLRS, WLRD and WLGF wet location covers from Eaton's Crouse-Hinds Division are suitable for use as general purpose utility receptacle covers, wherever portable equipment is required, in areas where electrical requirements do not exceed medium duty ratings. They are also used to mount FS and FD single-gang or multi-gang boxes having individual cover openings.
extra long description
CRS-H WLRS2 WET SGL SPDR CVR W/GASK
Long Description
Eaton Crouse-Hinds series WLRS wet location cover, Copper-free aluminum, Vertical, 1-1/2", Gasket, Single spring door cover, for NEMA configuration round receptacles
Construction
Corrosion Resistant
Special Features
Gasket
Additional Information
dimensions
2.9100 IN X 1.1300 IN X 4.4400 IN
Manufacturer Information
Manufacturers Part Number
WLRS2
Brand
Eaton
GTIN
00782274128047
UPC
782274128047
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Wet location cover
Packaging
Weight per each
0.31
Carton
1
Package
5
Uses, Certifications, and Standards
standard
ANSI/UL 514A
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WLRS2.
Jump To:

Similar Items

Similar items are close alternatives to WLRS2, though they may not be 100% alike.

Eaton Crouse-Hinds Series WLRS Wet Location Cover, Copper-Free Aluminum, Vertica...
  • Our Part #: WLRS1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WLRS1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($597.65) ·
WLRS1 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$119.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WLRS2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-WR2 Appleton Electric 00781381458337
FSK-1VR Appleton Electric 00781381348256
WLRS-2 Eaton Crouse-Hinds 00782274128047
WLRS-2 Eaton Wiring Devices 00040893300207
2800FS Ericson 00782862587836
WLRS2 GENERAL ELECTRIC n/a
HBL6700 Hubbell Wiring Device-Kellems 00783585456508
HBL7425WOA Hubbell Wiring Device-Kellems 00783585809465
60W04 Leviton 00078477073001
FS-1-WRCA O-Z Gedney 00783126213010
CFSR-L Thomas & Betts Conduit n/a
6700 Woodhead 00786788715076

* All prices subject to change.

Begin Live Chat