X19 - 1/2IN Cond Body

Eaton

  • $97.80 (Each)
  • $97.80 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X19
Manufacturer
Eaton
Manufacturer's Part Number
X19
Description
1/2IN Cond Body
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, X Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274745602 / 00782274745602
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.80 (Each)
Resources
Images
 
 
X19 - Small Image
 
X19 - Large Image
 
X19 - Large Image
 
X19 - Large Image
 
X19 - Large Image
Attachments
 
 
X19 - Specification Sheet
Tech Bulletins
 
 
X19 - Tech Bulletin
Other Links
 
 
X19 - Other
 
X19 - Other
 
X19 - Other
 
X19 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Untreated
Dimensions and Weight
Height
1-3/4
Hub Size
1/2 in
Width
2-29/32
Length
5-11/16
Descriptions
Product Type
1/2 NPT Al X Mark 9 CNDT Outlet Body
Features
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
Description
1/2IN COND BODY
extra long description
CRS-H X19 1/2 NPT AL X MARK 9 CNDT
Long Description
Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, X shape, 1/2"
Additional Information
dimensions
5.6900 IN X 1.7500 IN X 2.8900 IN
Manufacturer Information
Brand
Eaton
GTIN
00782274745602
UPC
782274745602
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Conduit outlet body
Packaging
Weight per each
0.54
Carton
1
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat