X25 - 3/4" Alu X SR5 Conduit Body

Eaton

  • $20.03 (Each)
  • $20.03 (Each)

  • $200.31 (Per 10)

  • $2,003.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X25
Manufacturer
Eaton
Manufacturer's Part Number
X25
Description
3/4" Alu X SR5 Conduit Body
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, X Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277008570 / 00662277008570
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.03 (Each)
Carton
$20.03 (Each)
Standard Packaging
$200.31 (Per 10)
Resources
Images
 
 
X25 - Small Image
 
X25 - Large Image
Attachments
 
 
X25 - Specification Sheet
Brochures
 
 
X25 - Brochure
Tech Bulletins
 
 
X25 - Tech Bulletin
Other Links
 
 
X25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Width
1.53
Height
1.63
Hub Size
3/4 in
Length
5.51
Descriptions
Description
3/4" ALU X SR5 CONDUIT BODY
Product Type
3/4 RGD X Cond Body Al
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, X shape, 3/4"
Special Features
Corrosion Resistant
extra long description
CRS-H X25 3/4 RGD X COND BODY AL
Additional Information
dimensions
5.5100 IN X 1.5300 IN X 1.6300 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
GTIN
00662277008570
UPC
662277008570
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
0.41
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat