X38 - 1" X FM8 Conduit Body

Eaton

  • $87.98 (Each)
  • $87.98 (Each)

  • $175.96 (Per 2)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X38
Manufacturer
Eaton
Manufacturer's Part Number
X38
Description
1" X FM8 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, X Shape, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274746203 / 00782274746203
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.98 (Each)
Standard Packaging
$175.96 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
98
Resources
Images
 
 
X38 - Small Image
 
X38 - Large Image
 
X38 - Large Image
 
X38 - Large Image
 
X38 - Large Image
Attachments
 
 
X38 - Specification Sheet
Tech Bulletins
 
 
X38 - Tech Bulletin
Other Links
 
 
X38 - Other
 
X38 - Other
 
X38 - Other
 
X38 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Height
2-1/4
Width
3-1/2
Length
7-5/16
Descriptions
Description
1" X FM8 CONDUIT BODY
Product Type
1 NPT X Form 8 CNDT Outlet Body
extra long description
CRS-H X38 1 NPT X FORM 8 CNDT OUTLE
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Long Description
Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, X shape, 1"
Additional Information
dimensions
7.3100 IN X 2.2500 IN X 3.5000 IN
Form
Form 8
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274746203
UPC
782274746203
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
2.85
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 98

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
36 View Store
West Wichita
45 View Store

A-L

Location Stock Available
Gonzales
15 View Store
Hutchinson
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat