X68 - 2" X FM8 Conduit Body

Eaton

  • $331.93 (Each)
  • $331.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X68
Manufacturer
Eaton
Manufacturer's Part Number
X68
Description
2" X FM8 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, X Shape, 2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274746906 / 00782274746906
Weight per unit
9.9499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$331.93 (Each)
Resources
Images
 
 
X68 - Small Image
 
X68 - Large Image
 
X68 - Large Image
 
X68 - Large Image
 
X68 - Large Image
Attachments
 
 
X68 - Specification Sheet
Tech Bulletins
 
 
X68 - Tech Bulletin
Other Links
 
 
X68 - Other
 
X68 - Other
 
X68 - Other
 
X68 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Hot Dip Galvanized
Dimensions and Weight
Width
2.93
Hub Size
3/4 in
Height
1.97
Length
6.08
Descriptions
Description
2" X FM8 CONDUIT BODY
Product Type
2 NPT X Form 8 CNDT Outlet Body
extra long description
CRS-H X68 2 NPT X FORM 8 CNDT OUTLE
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Long Description
Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, X shape, 2"
Special Features
Weight 172 Lb per 100
Additional Information
dimensions
12.2500 IN X 3.5600 IN X 6.2500 IN
Form
Form 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274746906
UPC
782274746906
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
9.9499
Carton
1
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat