XJG64HDG - 2" HDG Expansion Coupling (4")

Eaton

  • $707.79 (Each)
  • $707.79 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XJG64HDG
Manufacturer
Eaton
Manufacturer's Part Number
XJG64 HDG
Description
2" HDG Expansion Coupling (4")
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 2" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662276271517 / 00662276271517
Weight per unit
8.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$707.79 (Each)
Resources
Tech Bulletins
 
 
XJG64HDG - Tech Bulletin
Other Links
 
 
XJG64HDG - Other
 
XJG64HDG - Other
Brochures
 
 
XJG64HDG - Brochure
Images
 
 
XJG64HDG - Large Image
Attachments
 
 
XJG64HDG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
extra long description
CRS-H XJG64 HDG 2 CND EXP JNT INT G
Features
"XJG conduit expansion couplings for EMT and rigid/IMC are used with EMT, rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement. They are installed indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction to prevent damage to conduit supports and electrical systems in building or bridges. XJGs for rigid/IMC and EMT are also available with a hot dip galvanized finish (standard for trade sizes 1-1/4""" and
Product Type
2 CND Exp JNT Int GRD Max CND MVT 4 HDG
Description
2" HDG EXPANSION COUPLING (4")
Long Description
Eaton Crouse-Hinds series XJG expansion coupling, Rigid/IMC, Steel, Hot dip galvanized finish, 4" maximum conduit movement, 2" trade size
Additional Information
dimensions
8.7500 IN X 4.3800 IN X 4.3800 IN
Manufacturer Information
Manufacturers Part Number
XJG64 HDG
Brand
Eaton
GTIN
00662276271517
UPC
662276271517
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Expansion coupling
Packaging
Weight per each
8.9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA FB1
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat