XJG64SA - 2" Expansion Joint

Eaton

  • $919.50 (Each)
  • $919.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XJG64SA
Manufacturer
Eaton
Manufacturer's Part Number
XJG64 SA
Description
2" Expansion Joint
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 4" Maximum Conduit Movement, 2" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274915920 / 00782274915920
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$919.50 (Each)
Resources
Images
 
 
XJG64SA - Small Image
 
XJG64SA - Large Image
Attachments
 
 
XJG64SA - Specification Sheet
Brochures
 
 
XJG64SA - Brochure
Tech Bulletins
 
 
XJG64SA - Tech Bulletin
Other Links
 
 
XJG64SA - Other
 
XJG64SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper Free Aluminum
Descriptions
Features
"XJG conduit expansion couplings for EMT and rigid/IMC are used with EMT, rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement. They are installed indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction to prevent damage to conduit supports and electrical systems in building or bridges. XJGs for rigid/IMC and EMT are also available with a hot dip galvanized finish (standard for trade sizes 1-1/4""" and
Product Type
2 Al CND Exp JNT Int GRD Max CNDT MVT 4
Description
2" EXPANSION JOINT
Long Description
Eaton Crouse-Hinds series XJG expansion coupling, Rigid/IMC, Copper-free aluminum, 4" maximum conduit movement, 2" trade size
extra long description
CRS-H XJG64 SA 2 AL CND EXP JNT INT
Additional Information
dimensions
8.7500 IN X 4.3800 IN X 4.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XJG64 SA
GTIN
00782274915920
UPC
782274915920
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Expansion coupling
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA FB1
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat