21121000 - Rigid Coupling

Phoenix

  • $8.70 (Each)
  • $8.70 (Each)

  • $869.76 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
21121000
Manufacturer
Phoenix
Manufacturer's Part Number
21121000
Description
Rigid Coupling
Conduit Pipe 21121000 Phoenix Conduit Coupling, Trade Size: 1 In, 1.525 In Outside Diameter, 1-31/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782172001336 / 00782172001336
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.70 (Each)
Carton
$8.70 (Each)
Resources
Images
 
 
21121000 - Small Image
 
21121000 - Large Image
MSDS Sheets
 
 
21121000 - MSDS Sheet
Features
Material
Galvanized Steel
Dimensions and Weight
Length
1.96875 in
Descriptions
Long Description
Conduit Pipe 21121000 Phoenix Conduit Coupling, Trade Size: 1 IN, 1.525 IN Outside Diameter, 1-31/32 IN Length, Flexibility: Rigid, Galvanized Steel, UL Listed, CSA Certified
Product Type
1 Cond CPLGS Galv
Description
RIGID COUPLING
Additional Information
outside diameter
1.525 in
Manufacturer Information
sub brand
Phoenix
Brand
Conduit Pipe Products
Manufacturers Part Number
21121000
GTIN
00782172001336
UPC
782172001336
Taxonomies, Classifications, and Categories
Type
Conduit Coupling
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
1 PH
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
You must have an account to view stock levels

* All prices subject to change.