21122500 - Rigid Coupling

Phoenix

  • $54.18 (Each)
  • $54.18 (Each)

  • $5,417.55 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
21122500
Manufacturer
Phoenix
Manufacturer's Part Number
21122500
Description
Rigid Coupling
Conduit Pipe 21122500 Phoenix Conduit Coupling, Trade Size: 2-1/2 In, 3-1/4 In Outside Diameter, 3-3/16 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782172001374 / 00782172001374
Weight per unit
1.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.18 (Each)
Carton
$54.18 (Each)
Resources
Images
 
 
21122500 - Small Image
 
21122500 - Large Image
MSDS Sheets
 
 
21122500 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Dimensions and Weight
Length
10351
Descriptions
Product Type
2-1/2 Cond CPLGS Galv
Description
RIGID COUPLING
Long Description
Conduit Pipe 21122500 Phoenix Conduit Coupling, Trade Size: 2-1/2 IN, 3-1/4 IN Outside Diameter, 3-3/16 IN Length, Flexibility: Rigid, Galvanized Steel, UL Listed, CSA Certified
Additional Information
outside diameter
35340020X
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
21122500
sub brand
Phoenix
GTIN
00782172001374
UPC
782172001374
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Conduit Coupling
Trade Size
Trade Size
31531
Packaging
Weight per each
1.76
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat