21123000 - Rigid Coupling

Phoenix

  • $65.22 (Each)
  • $65.22 (Each)

  • $6,521.61 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
21123000
Manufacturer
Phoenix
Manufacturer's Part Number
21123000
Description
Rigid Coupling
Conduit Pipe 21123000 Phoenix Conduit Coupling, Trade Size: 3 In, 3.87 In Outside Diameter, 3-5/16 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782172001381 / 00782172001381
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.22 (Each)
Carton
$65.22 (Each)
Resources
Images
 
 
21123000 - Small Image
 
21123000 - Large Image
MSDS Sheets
 
 
21123000 - MSDS Sheet
Features
Material
Galvanized Steel
Dimensions and Weight
Length
3.833
Descriptions
Product Type
3 Cond CPLGS Galv
Description
RIGID COUPLING
Long Description
Conduit Pipe 21123000 Phoenix Conduit Coupling, Trade Size: 3 IN, 3.87 IN Outside Diameter, 3-5/16 IN Length, Flexibility: Rigid, Galvanized Steel, UL Listed, CSA Certified
Additional Information
outside diameter
3.87 in
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
21123000
sub brand
Phoenix
GTIN
00782172001381
UPC
782172001381
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Conduit Coupling
Trade Size
Trade Size
3 in
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
You must have an account to view stock levels
There were no add-on items found for 21123000.

* All prices subject to change.