22020500 - GRC 1/2" STD Rad 90D Elbow

Phoenix

  • $17.87 (Each)
  • $17.87 (Each)

  • $1,786.95 (Per 100)
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
22020500
Manufacturer
Phoenix
Manufacturer's Part Number
22020500
Description
GRC 1/2" STD Rad 90D Elbow
Conduit Pipe 22020500 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1/2 In, Flexibility: Rigid, NPT, 4 In Bend Radius, Dimension B: 6-3/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
782172001619 / 00782172001619
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.87 (Each)
Carton
$17.87 (Each)
Resources
Images
 
 
22020500 - Large Image
MSDS Sheets
 
 
22020500 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
31276
Material
Steel IN
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
GRC 1/2" STD RAD 90D ELBOW
Product Type
1/2 Cond 90 Elbow Gal
Long Description
Conduit Pipe 22020500 Phoenix 90 DEG Conduit Elbow, Steel, Galvanized, Trade Size: 1/2 IN, Flexibility: Rigid, NPT, 4 IN Bend Radius, Dimension B: 6-3/16 IN, C/US UL Listed, CSA Certified, ANSI B1.20.1
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
22020500
sub brand
Phoenix
GTIN
00782172001619
UPC
782172001619
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
90 DEG Conduit Elbow
Trade Size
Trade Size
0.5 in
Packaging
Weight per each
0.73
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified, ANSI B1.20.1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat