22221000 - Galvanized Rigid

Phoenix

  • $30.00 (Each)
  • $30.00 (Each)

  • $3,000.27 (Per 100)

Availability: Currently Out Of Stock
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
22221000
Manufacturer
Phoenix
Manufacturer's Part Number
22221000
Description
Galvanized Rigid
Conduit Pipe 22221000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1 In, Flexibility: Rigid, NPT, 5-3/4 In Bend Radius, Dimension B: 9-3/16 In, Dimension C: 3-13/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
782172001831 / 00782172001831
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.00 (Each)
Carton
$30.00 (Each)
Resources
Images
 
 
22221000 - Small Image
 
22221000 - Large Image
MSDS Sheets
 
 
22221000 - MSDS Sheet
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
Steel IN
connection
31276
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
1 Cond 45 Elbow Gal
Description
GALVANIZED RIGID
Long Description
Conduit Pipe 22221000 Phoenix 45 DEG Conduit Elbow, Steel, Galvanized, Trade Size: 1 IN, Flexibility: Rigid, NPT, 5-3/4 IN Bend Radius, Dimension B: 9-3/16 IN, Dimension C: 3-13/16 IN, C/US UL Listed, CSA Certified, ANSI B1.20.1
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
22221000
sub brand
Phoenix
GTIN
00782172001831
UPC
782172001831
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
45 DEG Conduit Elbow
Trade Size
Trade Size
1 PH
Packaging
Weight per each
1.37
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified, ANSI B1.20.1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat