22223500 - Galvanized Rigid

Phoenix

  • $280.18 (Each)
  • $280.18 (Each)

  • $28,017.66 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
22223500
Manufacturer
Phoenix
Manufacturer's Part Number
22223500
Description
Galvanized Rigid
Conduit Pipe 22223500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 3-1/2 In, Flexibility: Rigid, NPT, 15 In Bend Radius, Dimension B: 23-3/16 In, Dimension C: 9-5/8 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
782172001893 / 00782172001893
Weight per unit
17.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$280.18 (Each)
Carton
$280.18 (Each)
Resources
Images
 
 
22223500 - Small Image
 
22223500 - Large Image
MSDS Sheets
 
 
22223500 - MSDS Sheet
Features
connection
31276
Material
Steel IN
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
3-1/2 Cond 45 Elbow Gal
Description
GALVANIZED RIGID
Long Description
Conduit Pipe 22223500 Phoenix 45 DEG Conduit Elbow, Steel, Galvanized, Trade Size: 3-1/2 IN, Flexibility: Rigid, NPT, 15 IN Bend Radius, Dimension B: 23-3/16 IN, Dimension C: 9-5/8 IN, C/US UL Listed, CSA Certified, ANSI B1.20.1
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
22223500
sub brand
Phoenix
GTIN
00782172001893
UPC
782172001893
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
45 DEG Conduit Elbow
Trade Size
Trade Size
3.5 in
Packaging
Weight per each
17.87
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified, ANSI B1.20.1
You must have an account to view stock levels

* All prices subject to change.

false