22851500 - Thinwall Emt Factory

Phoenix

  • $25.79 (Each)
  • $25.79 (Each)

  • $2,578.71 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22851500
Manufacturer
Phoenix
Manufacturer's Part Number
22851500
Description
Thinwall Emt Factory
Conduit Pipe 22851500 Phoenix 22-1/2 Deg Conduit Elbow, Steel, Galvanized, 1-1/2 In, 8-1/4 In Bend Radius, C/Us Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Emt Pulling Elbows - Emt to Emt Pulling Elbows Mark as Incorrect
Suggest a New Category
Classification
Emt to Emt Pulling Elbows
UNSPSC
N/A
UPC/GTIN
782172020559 / 00782172020559
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.79 (Each)
Carton
$25.79 (Each)
Resources
Images
 
 
22851500 - Small Image
 
22851500 - Large Image
MSDS Sheets
 
 
22851500 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Dimensions and Weight
Size
1-1/2 IN Rating
Descriptions
Product Type
1-1/2 Cond 22-1/2 Elbow Emt
Description
THINWALL EMT FACTORY
Long Description
Conduit Pipe 22851500 Phoenix 22-1/2 DEG Conduit Elbow, Steel, Galvanized, 1-1/2 IN, 8-1/4 IN Bend Radius, C/US UL Listed, CSA Certified
Additional Information
Bend Angle
22-1/2 IN
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
22851500
sub brand
Phoenix
GTIN
00782172020559
UPC
782172020559
Taxonomies, Classifications, and Categories
Type
Conduit Elbow
Packaging
Weight per each
1.38
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat