25020510 - Galvanized Nipple

Phoenix

  • $6.58 (Each)
  • $6.58 (Each)

  • $657.87 (Per 100)
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
25020510
Manufacturer
Phoenix
Manufacturer's Part Number
25020510
Description
Galvanized Nipple
Conduit Pipe 25020510 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 1/2 In, 0.84 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
782172004085 / 00782172004085
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.58 (Each)
Carton
$6.58 (Each)
Resources
Images
 
 
25020510 - Large Image
MSDS Sheets
 
 
25020510 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
31276
Material
Steel IN
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
5 A
Descriptions
Product Type
1/2 X 5 Cond Nip Gal
Description
GALVANIZED NIPPLE
Long Description
Conduit Pipe 25020510 Phoenix Conduit Nipple, Steel, Galvanized, 5 IN Length, Trade Size: 1/2 IN, 0.84 IN Outside Diameter, Flexibility: Rigid, NPT, C/US UL Listed, CSA Certified, ANSI B1.20.1
Additional Information
outside diameter
0.84 in
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
25020510
sub brand
Phoenix
GTIN
00782172004085
UPC
782172004085
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Conduit Nipple
Trade Size
Trade Size
0.5 in
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified, ANSI B1.20.1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat