25021007 - Galvanized Nipple

Phoenix

  • $9.16 (Each)
  • $9.16 (Each)

  • $915.57 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
25021007
Manufacturer
Phoenix
Manufacturer's Part Number
25021007
Description
Galvanized Nipple
Conduit Pipe 25021007 Phoenix Conduit Nipple, Steel, Galvanized, 3-1/2 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Steel
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
782172004658 / 00782172004658
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.16 (Each)
Carton
$9.16 (Each)
Resources
Images
 
 
25021007 - Small Image
 
25021007 - Large Image
MSDS Sheets
 
 
25021007 - MSDS Sheet
Features
connection
31276
Material
Steel IN
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
3.5 in
Descriptions
Long Description
Conduit Pipe 25021007 Phoenix Conduit Nipple, Steel, Galvanized, 3-1/2 IN Length, Trade Size: 1 IN, 1.315 IN Outside Diameter, Flexibility: Rigid, NPT, C/US UL Listed, CSA Certified, ANSI B1.20.1
Product Type
1 X 3-1/2 Cond Nip Gal
Description
GALVANIZED NIPPLE
Additional Information
outside diameter
1.315 in
Manufacturer Information
sub brand
Phoenix
Brand
Conduit Pipe Products
Manufacturers Part Number
25021007
GTIN
00782172004658
UPC
782172004658
Taxonomies, Classifications, and Categories
Type
Conduit Nipple
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
1 PH
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified, ANSI B1.20.1
You must have an account to view stock levels

* All prices subject to change.