25023010 - Galvanized Nipple

Phoenix

  • $57.14 (Each)
  • $57.14 (Each)

  • $5,713.71 (Per 100)

Availability: Currently Out Of Stock
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
25023010
Manufacturer
Phoenix
Manufacturer's Part Number
25023010
Description
Galvanized Nipple
Conduit Pipe 25023010 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 3 In, 3-1/2 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
782172006157 / 00782172006157
Weight per unit
2.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.14 (Each)
Carton
$57.14 (Each)
Resources
Images
 
 
25023010 - Small Image
 
25023010 - Large Image
MSDS Sheets
 
 
25023010 - MSDS Sheet
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
Steel IN
connection
31276
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
5 A
Descriptions
Product Type
3 X 5 Cond Nip Gal
Description
GALVANIZED NIPPLE
Long Description
Conduit Pipe 25023010 Phoenix Conduit Nipple, Steel, Galvanized, 5 IN Length, Trade Size: 3 IN, 3-1/2 IN Outside Diameter, Flexibility: Rigid, NPT, C/US UL Listed, CSA Certified, ANSI B1.20.1
Additional Information
outside diameter
3.5 in
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
25023010
sub brand
Phoenix
GTIN
00782172006157
UPC
782172006157
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Conduit Nipple
Trade Size
Trade Size
3 in
Packaging
Weight per each
2.11
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CSA Certified, ANSI B1.20.1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat