1125201M - THHN 2/0 STR Black 2500'

Cerro Wire LLC

  • $7235.55 (Per 2,500 Feet)
  • $2.89 (Per Foot)

  • $2,894.22 (Per 1,000 Feet)

  • $7,235.55 (Per 2,500 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1125201M
Manufacturer
Cerro Wire LLC
Manufacturer's Part Number
112-5201M
Description
THHN 2/0 STR Black 2500'
2/0 THHN Black 2500FT Reel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
048243134120 / 00048243134120
Weight per unit
462 (lbs/each)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$2.89 (Per Foot)
Reel
$7,235.55 (Per 2,500 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Images
 
 
1125201M - Small Image
 
1125201M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
195
Conductor Size
2/0
Number Of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
Nylon
Descriptions
Description
THHN 2/0 STR BLACK 2500'
Extra Long Description
Cerrowire 2/0 THHN BLK 2500FT
Features
Cerrowire 2/0 THHN/THWN-2 Copper Building Wire is designed for maximum performance in demanding electrical applications. Featuring durable, black thermoplastic insulation with a low-friction SLiPWire™ nylon jacket. This 2500 FT reel enables faster pulls through conduit, reducing installation time and labor costs. Rated for 600V and 90°C in wet or dry locations. This cable complies with the National Electrical Code® standards for safe, reliable performance. Class B compressed, 19-strand construction ensure
Long Description
2/0 THHN black 2500FT Reel
Product Type
2/0 THHN BLK 2500FT RL
Special Features
SLiPWire™ Technology
Additional Information
Outside Diameter
0.532
Strands
19
Manufacturer Information
Brand
Cerro Wire LLC
Manufacturers Part Number
112-5201M
GTIN
00048243134120
UPC
048243134120
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
Minimum Qty
2500
Packaging
Weight per foot
462
Carton
2500
Uses, Certifications, and Standards
Temperature Rating
90
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat