90101 - Corrosionx 6OZ Aerosol

CXX

  • $24.49 (Each)
  • $24.49 (Each)

  • $293.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90101
Manufacturer's Part Number
90101
Description
Corrosionx 6OZ Aerosol
Corrosion Inhibitor, Dark Amber Color, Hydrotreated Light Petroleum Distillates;Petroleum Gases, Liquefied, Sweetened Composition, 6 Oz Container Capacity, Aerosol Can Container Type, +270°F;132°C Flash Point, Fresh Scent Odor, Non-Viscous Liquid Physical Form, 0.871 Specific Gravity
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
-
UPC/EAN/GTIN
761866901015
Weight per unit
0.666 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.49 (Each)
Standard Packaging
$293.88 (Per 12)
Resources
Images
 
 
90101 - Large Image
 
90101 - Small Image
Specifications Sheets
 
 
90101 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Dark Amber
Descriptions
Product Type
Corrosion Inhibitor
Long Description
Corrosion Inhibitor, Dark Amber Color, Hydrotreated light petroleum distillates;Petroleum gases, liquefied, sweetened Composition, 6 oz Container Capacity, Aerosol Can Container Type, +270°F;132°C Flash Point, Fresh Scent Odor, Non-Viscous Liquid Physical Form, 0.871 Specific Gravity
Features
CorrosionX is the most useful, effective and versatile corrosion inhibitor / lubricant / penetrant available today. It's unique Polar Bonding technology causes it to lubricate better and longer, creep and penetrate faster and further. CorrosionX is not merely a corrosion "inhibitor";CorrosionX actually disrupts corrosion, and its dielectric, self-curing Fluid Thin Film Coating (FTFC) keeps rust away long-term.
Short Description
Corrosion Inhibitor, Dark Amber, 6oz, Areosol Can
Description
CORROSIONX 6OZ AEROSOL
Additional Information
odor
Fresh Scent
specific gravity
0.871
Flash Point
132°C;+270°F
package quantity
1 ct
Container Capacity
6 oz
Container Type
Aerosol Can
Physical Form
Non-Viscous Liquid
Composition
Hydrotreated light petroleum distillates;Petroleum gases, liquefied, sweetened
Manufacturer Information
Brand
CORROSION TECHNOLOGIES
Manufacturers Part Number
90101
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Packaging
Weight per each
0.666
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat