CR1 - 6IN Ic Rated Air Sealed

Capri

  • $11.15 (Each)
  • $11.15 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CR1
Manufacturer
Capri
Manufacturer's Part Number
CR1
Description
6IN Ic Rated Air Sealed
Universal 6" Recessed Housing-- For Airseal, Ic, and Non-Ic Requirements, Accept
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
783238105692 / 00783238105692
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$11.15 (Each)
Resources
Attachments
 
 
CR1 - Specification Sheet
Images
 
 
CR1 - Small Image
 
CR1 - Large Image
Installation Sheets
 
 
CR1 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Ceiling Opening Size
6-3/8 INCH
Height
7-1/2 INCH
Descriptions
Product Type
Incandescent Recessed Light Housing
extra long description
RECESSED HOUSING; 6 INCH NOMINAL APERTURE SIZE; ROUND APERTURE SHAPE; INSULATED/NON INSULATED CEILING; 6-3/8 INCH CEILING OPENING SIZE; NEW CONSTRUCTION INSTALLATION; 1/2 INCH CONDUIT KNOCKOUT, (4) ROMEX KNOCKOUT JUNCTION BOX; HEIGHT 7-1/2 INCH; APPLICATION DAMP LOCATION, RESIDENTIAL; APPROVAL UL; CAPRI[T] BRAND; INCLUSION ADJUSTABLE BAR HANGERS; STANDARD PACKAGE 8
Description
6IN IC RATED AIR SEALED
Long Description
HOUSING, RECESSED HOUSING; 6 INCH NOMINAL APERTURE SIZE; ROUND APERTURE SHAPE; INSULATED/NON INSULATED CEILING; 6-3/8 INCH CEILING OPENING SIZE; NEW CONSTRUCTION INSTALLATION; 1/2 INCH CONDUIT KNOCKOUT, (4) ROMEX KNOCKOUT JUNCTION BOX; HEIGHT 7-1/2 INCH
Commodity Description
INCANDESCENT RECESSED ARCHITECTURAL & SPECIFICATION LIGHTING
Additional Information
INCLUSION ADJUSTABLE BAR HANGERS; STANDARD PACKAGE 8
Additional Information
Junction Box Type
1/2 INCH CONDUIT KNOCKOUT, (4) ROMEX KNOCKOUT
Nominal Aperture Size
6 INCH
Ceiling Type
INSULATED/NON INSULATED
Aperture Shape
ROUND
Manufacturer Information
Brand
CAPRI[T]
GTIN
00783238105692
UPC
783238105692
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
RECESSED HOUSING
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
DAMP LOCATION, RESIDENTIAL
Installation
NEW CONSTRUCTION
Approval
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat