4001012 - 400 12" X 10" 28GA Reducer Uncrimp

DCT

  • $13.16 (Each)
  • $13.16 (Each)

  • $78.96 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4001012
Manufacturer's Part Number
4001012
Description
400 12" X 10" 28GA Reducer Uncrimp
Reducer, Hvac Equipment Application, No Crimp Special Features
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
UNSPSC
-
UPC/EAN/GTIN
89314900083
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.16 (Each)
Standard Packaging
$78.96 (Per 6)
Resources
Specifications Sheets
 
 
4001012 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Reducer
Long Description
Reducer, HVAC Equipment Application, No Crimp Special Features
Short Description
Reducer, 10 in Port1, 12 in Port2, 1 CT
Special Features
No Crimp
Description
400 12" X 10" 28GA REDUCER UNCRIMP
Additional Information
package quantity
1 ct
Manufacturer Information
Brand
CODY COMPANY
Manufacturers Part Number
4001012
Taxonomies, Classifications, and Categories
Category Description
HVAC Custom Ductwork, Pre Fab Metal, B-Vent
Packaging
Weight per each
1.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
HVAC Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat