645R6845 - 645 R6 Insulated Reg BXX Slant Top 8" X 4" X 5"

DCT

  • $25.34 (Each)
  • $25.34 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
645R6845
Manufacturer's Part Number
645R6845
Description
645 R6 Insulated Reg BXX Slant Top 8" X 4" X 5"
Insulator Register Box Slant Top With Rail, Hvac Equipment Application, 5 In (Neck) Diameter, 4 In Height, Rail Includes, 8 In Length, Insulated Special Features, 4 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
UNSPSC
-
UPC/EAN/GTIN
89314900183
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.34 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
8 in
Width
4 in
Height
4 in
Diameter
5 in (Neck)
Descriptions
Long Description
Insulator Register Box Slant Top with Rail, HVAC Equipment Application, 5 in (Neck) Diameter, 4 in Height, Rail Includes, 8 in Length, Insulated Special Features, 4 in Width
Short Description
Insulator Register Box Slant Top with Rail, 8 x 4 x 4 in, 1 CT
Product Type
Insulator Register Box Slant Top with Rail
Special Features
Insulated
Description
645 R6 INSULATED REG BXX SLANT TOP 8" X 4" X 5"
Additional Information
includes
Rail
package quantity
1 ct
Manufacturer Information
Brand
CODY COMPANY
Manufacturers Part Number
645R6845
Taxonomies, Classifications, and Categories
Category Description
HVAC Custom Ductwork, Pre Fab Metal, B-Vent
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
HVAC Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat