LA302R - 3 Wire 1PH 18IN Leads 0-300 Volts Surge Arrestors

DEL

  • $41.66 (Each)
  • $41.66 (Each)

  • $749.88 (Per 18)

In-Stock: 74 available at other locations ( find a store with stock)
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
LA302R
Manufacturer's Part Number
Description
3 Wire 1PH 18IN Leads 0-300 Volts Surge Arrestors
Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-Ln Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
-
UPC/EAN/GTIN
782381302015
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.66 (Each)
Standard Packaging
$749.88 (Per 18)
Stock Availability
Dripping Springs
0 (Find nearest stock)
Austin RDC
40
All Stores
74
Resources
Images
 
 
LA302R - Small Image
 
LA302R - Large Image
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
Silicon Oxide Varistor
Voltage Rating
125/250 V ac
Dimensions and Weight
Size
2-1/4 in Dia. X 4-1/2 in H
Descriptions
Description
3 WIRE 1PH 18IN LEADS 0-300 VOLTS SURGE ARRESTORS
Features
LA302 - For 120-250 V, Single Phase, 3 Wire Service Rated voltage 125-250 Volt, three wire service. Used when two hot wires of a single phase system are to be protected.
Long Description
Surge/Lightning Arrestor, Commercial Application, Made in USA, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, NEMA 4, 1 CT;18 PK Package Quantity, 2-1/4 in Dia. X 4-1/2 in H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, ANSI IEEE NEMA Standard;NEC Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V ac Voltage Rating
Product Type
Surge/Lightning Arrestor
Short Description
Surge/Lightning Arrestor, Silicon Oxide Varistor , 2-1/4 x 4-1/2 in, 1 CT;18 PK
Special Features
Response Time One Milliamp Test 5 Nanoseconds;8 X 20 Microsecond Wave Shape
Additional Information
For Use With
Equipment Protection Purpose
Made In USA
yes
Maximum Surge Current
100000 A
Package Quantity
1 CT;18 PK
Standards Met
ANSI IEEE NEMA Standard;NEC Article 250
Suppressor Type
1 PH Surge Arrestor
Manufacturer Information
Brand
DELTA LIGHTNING ARRESTORS
Manufacturers Part Number
LA302R
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight per each
0.7
Carton
1
Package
18
Uses, Certifications, and Standards
Application
Commercial
Nema Rating
NEMA 4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:

Distribution Centers

Location Stock Available
DFW RDC
5 View Store
San Antonio RDC
13 View Store

M-Z

Location Stock Available
San Antonio
1 View Store

* All prices subject to change.

Begin Live Chat