DW5424 - 5/16X4 SDS Plus

Dewalt/Black & Decker

  • $11.13 (Each)
  • $11.13 (Each)
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
DW5424
Manufacturer
Dewalt/Black & Decker
Manufacturer's Part Number
00329PWR
Description
5/16X4 SDS Plus
SDS Drill Bits 5/16 X 6 1/4 Sub to DW5424
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
-
UPC/EAN/GTIN
075352003290
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.13 (Each)
Resources
Images
 
 
DW5424 - Small Image
 
DW5424 - Large Image
Attachments
 
 
DW5424 - Specification Sheet
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
Carbide
Dimensions and Weight
Overall Length
6 INCH
Descriptions
Long Description
DRILL BIT, ROTARY HAMMER TYPE; CARBIDE MATERIAL; 6 INCH OVERALL LENGTH; SDS PLUS SHANK TYPE; POWERS. BRAND; NUMBER OF FLUTES 2; FLUTE TYPE SPIRAL; DRILLING LENGTH 4 INCH; APPLICATION SPECIFICATION ANSI; CUT MATERIAL CONCRETE, SOFTSTONE
Additional Information
NUMBER OF FLUTES 2; FLUTE TYPE SPIRAL; DRILLING LENGTH 4 INCH; APPLICATION SPECIFICATION ANSI; CUT MATERIAL CONCRETE, SOFTSTONE; PACKAGING QUANTITY 1 PIECE PER POUCH; USED FOR BLOCK, BRICK; WEIGHT 1-1/2 LB PER DOZEN
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Product Type
Drill Bit
extra long description
ROTARY HAMMER TYPE; CARBIDE MATERIAL; 6 INCH OVERALL LENGTH; SDS PLUS SHANK TYPE; POWERS. BRAND; NUMBER OF FLUTES 2; FLUTE TYPE SPIRAL; DRILLING LENGTH 4 INCH; APPLICATION SPECIFICATION ANSI; CUT MATERIAL CONCRETE, SOFTSTONE; PACKAGING QUANTITY 1 PIECE PER POUCH; USED FOR BLOCK, BRICK; WEIGHT 1-1/2 LB PER DOZEN; HOLE DIAMETER 5/16 INCH; HOLE DIAMETER - DECIMAL .3125; HOLE DIAMETER - DECIMAL - UOM IN; HOLE DIAMETER - FRACTIONAL 5/16
Description
5/16X4 SDS PLUS
Additional Information
Hole Diameter
5/16 INCH
Shank Type
SDS PLUS
Manufacturer Information
Brand
Dewalt/Black & Decker
Manufacturers Part Number
00329PWR
Taxonomies, Classifications, and Categories
Type
ROTARY HAMMER
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DW5424.
Jump To:

Similar Items

Similar items are close alternatives to DW5424, though they may not be 100% alike.

Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill Bits Are The Most Durable ...
  • Our Part #: 48207441
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-20-7441
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 150 ($739.50) ·
48207441 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat