DI0D224V60W - 24V 60W Omnidrive Dimmable Driver

Diode Led

  • $183.60 (Each)
  • $183.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI0D224V60W
Manufacturer
Diode Led
Manufacturer's Part Number
DI-OD2-24V60W
Description
24V 60W Omnidrive Dimmable Driver
24V 60W Omnidrive 2 Electronic Dimmable Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/GTIN
848333011658 / 00848333011658
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.60 (Each)
Resources
Images
 
 
DI0D224V60W - Small Image
 
DI0D224V60W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Transitional
Descriptions
Long Description
24V 60W OMNIDRIVE 2 ELECTRONIC DIMMABLE DRIVER
Description
24V 60W OMNIDRIVE DIMMABLE DRIVER
extra long description
ELECTRONIC DIMMABLE LED DRIVER, FANLESS TYPE; OMNIDRIVE[R] BRAND; ROHS COMPLIANT; CONNECTION TYPE SCREW TERMINAL; VOLTAGE RATING 24 VOLT DC (OUTPUT); CURRENT RATING 2.5 AMP (MAXIMUM LOAD), 0.75 AMP (FULL LOAD); POWER RATING 60 WATT; HOUSING TYPE BLACK POWDER COATED STEEL ENCLOSURE; TEMPERATURE RATING -40 TO 176 DEG F; RELATIVE HUMIDITY 20 TO 90 PERCENT NON-CONDENSING; APPLICATION INDOOR, DRY LOCATION; OVERALL DIMENSION 13.75 INCH LENGTH X 3 INCH WIDTH X 1.6 INCH HEIGHT; APPLICABLE STANDARD UL, CSA, ETL, FC
Product Type
Electronic Dimmable Driver
Additional Information
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
DI-OD2-24V60W
Brand
Diode Led
GTIN
00848333011658
UPC
848333011658
Taxonomies, Classifications, and Categories
Type
Fixture Accents/Parts
Packaging
Weight per each
2.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat