DI0D224V96W - 24V 96W Omnidrive Dimmable Driver

Diode Led

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI0D224V96W
Manufacturer
Diode Led
Manufacturer's Part Number
DI-OD2-24V96W
Description
24V 96W Omnidrive Dimmable Driver
24V 96W Omnidrive 2 Electronic Dimmable Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
N/A
UPC/GTIN
848333011672 / 00848333011672
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DI0D224V96W - Small Image
 
DI0D224V96W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Transitional
Descriptions
extra long description
ELECTRONIC DIMMABLE LED DRIVER, FANLESS TYPE; OMNIDRIVE[R] BRAND; ROHS COMPLIANT; CONNECTION TYPE SCREW TERMINAL; VOLTAGE RATING 24 VOLT DC (OUTPUT); CURRENT RATING 4 AMP (MAXIMUM LOAD), 1.9 AMP (FULL LOAD); POWER RATING 96 WATT; HOUSING TYPE BLACK POWDER COATED STEEL ENCLOSURE; TEMPERATURE RATING -40 TO 176 DEG F; RELATIVE HUMIDITY 20 TO 90 PERCENT NON-CONDENSING; APPLICATION INDOOR, DRY LOCATION; OVERALL DIMENSION 15 INCH LENGTH X 3.1 INCH WIDTH X 2.4 INCH HEIGHT; APPLICABLE STANDARD UL, CSA, ETL, FCC
Description
24V 96W OMNIDRIVE DIMMABLE DRIVER
Product Type
Electronic Dimmable Driver
Long Description
24V 96W OMNIDRIVE 2 ELECTRONIC DIMMABLE DRIVER
Additional Information
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
DI-OD2-24V96W
Brand
Diode Led
GTIN
00848333011672
UPC
848333011672
Taxonomies, Classifications, and Categories
Type
Fixture Accents/Parts
Packaging
Weight per each
4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat