DI120VSABERPD302 - Di-120V-Saber-PD30-24-WH

Diode Led

  • $86.40 (Each)
  • $86.40 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI120VSABERPD302
Manufacturer
Diode Led
Manufacturer's Part Number
DI-120V-SABER-PD30-24-BZ
Description
Di-120V-Saber-PD30-24-WH
Provides Exceptional Color Rendering and Evenly Distributed Light In An Easy-to-Install Direct Wire Fixture.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
848333004476 / 00848333004476
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$86.40 (Each)
Resources
Images
 
 
DI120VSABERPD302 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
Premium Diffusion Led Light Fixture
Description
DI-120V-SABER-PD30-24-WH
Long Description
Provides exceptional color rendering and evenly distributed light in an easy-to-install direct wire fixture.
Additional Information
Voltage
120.00 LBS
Safety Rating
ETL,UL
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-120V-SABER-PD30-24-BZ
GTIN
00848333004476
UPC
848333004476
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Energy Star
Yes Yes/No
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DI120VSABERPD302.
Jump To:

Similar Items

Similar items are close alternatives to DI120VSABERPD302, though they may not be 100% alike.

Led Complete 2, 120V, 23-3/4" White, Es, Dimmable, Cetlus
  • Our Part #: ALC224WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALC2-24-WH
  • Manufacturer: American Lighting, Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($335.34) ·
ALC224WH - American Lighting, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.89

Each

QTY:
Each
Add
24" 120V Led Ucl 98 Cri
  • Our Part #: DI130224WH3090
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Diode Led
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
DI130224WH3090 - Diode Led

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat