DI12VBL278016 - Blaze Tape 16.4' SPL 27K 200 LM/FT

Diode Led

  • $243.08 (Each)
  • $243.08 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI12VBL278016
Manufacturer
Diode Led
Manufacturer's Part Number
DI-12V-BL27-8016
Description
Blaze Tape 16.4' SPL 27K 200 LM/FT
Blaze™ 12V Led Tape Light, 80 Cri, 2700K - 16.4 FT.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
848333001802 / 00848333001802
Weight per unit
0.519 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.08 (Each)
Resources
Images
 
 
DI12VBL278016 - Small Image
 
DI12VBL278016 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Description
BLAZE TAPE 16.4' SPL 27K 200 LM/FT
Product Type
Led Tape Light
Long Description
BLAZE™ 12V LED Tape Light, 80 CRI, 2700K - 16.4 ft.
Additional Information
Safety Rating
UL mA
Voltage
12.00 IN
Category
Specialty Items
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-12V-BL27-8016
GTIN
00848333001802
UPC
848333001802
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Tapes
Packaging
Weight per each
0.519
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat